Shop All Single Handle Bathroom Faucets
Delta
Dorval: Single Handle Vessel Bathroom Faucet
Mfr # 757-BL-DST
Zoro # G008449198
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.13 in
- Length 7.31 in
- Height 11.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 757-BL-DST
- Zoro # G008449198
- UPC # 34449994941
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.13 in |
Length | 7.31 in |
Height | 11.06 in |
Details
Material | Zinc |
Finish | Matte Black |
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type L (LH12010)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- KECKLEY 1", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11THS-CI062P34-BOKI-KT7)
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC2)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- Delta Single Handle Bathroom Faucets