Shop All Single Handle Bathroom Faucets
Delta
Dorval: Single Handle Mid-Height Vessel Bathroom Faucet
Mfr # 656-SS-DST
Zoro # G608438844
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2 in
- Length 7.19 in
- Height 10.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 656-SS-DST
- Zoro # G608438844
- UPC # 34449994835
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2 in |
Length | 7.19 in |
Height | 10.19 in |
Details
Material | Zinc |
Finish | Stainless |
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" BLACK COUPLING (350-500C)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK4273)
- ANVIL 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310525209)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- Delta Single Handle Bathroom Faucets