Shop All Single Handle Bathroom Faucets
Delta
Dorval: Single Handle Bathroom Faucet
Mfr # 557-MPU-DST
Zoro # G408438877
product price: $367.19
/ea
Free Shipping & Returns
$367.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 5.94 in
- Length 7.31 in
- Height 7.38 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 557-MPU-DST
- Zoro # G408438877
- UPC # 34449994774
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 5.94 in |
Length | 7.31 in |
Height | 7.38 in |
Details
Material | Zinc |
Finish | Chrome |
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-S-CP)
- EVERFLOW FIP Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53342-NL)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- Delta Bathroom Sink Faucets & Accessories