Shop All Single Handle Bathroom Faucets
Delta
Dorval: Single Handle Bathroom Faucet
Mfr # 557-GSMPU-DST
Zoro # G908438810
product price: $550.76
/ea
Free Shipping & Returns
$550.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 5.94 in
- Length 7.31 in
- Height 7.38 in
- Finish Champagne Bronze/Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 557-GSMPU-DST
- Zoro # G908438810
- UPC # 34449994767
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 5.94 in |
Length | 7.31 in |
Height | 7.38 in |
Details
Material | Zinc |
Finish | Champagne Bronze/Porcelain |
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z7870C-XL)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF07)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (40SQ112N014)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- Delta Single Handle Bathroom Faucets