Shop All Single Handle Bathroom Faucets
Delta
Dorval: Single Handle Bathroom Faucet
Mfr # 556-LPU-DST
Zoro # G008439083
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 5.94 in
- Length 7.38 in
- Height 7.94 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 556-LPU-DST
- Zoro # G008439083
- UPC # 195205017592
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 5.94 in |
Length | 7.38 in |
Height | 7.94 in |
Details
Material | Zinc |
Finish | Chrome |
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- ARROWHEAD BRASS Stem&Check Assembly 12 in. (PK2012)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- Delta Single Handle Bathroom Faucets