Shop All Single Handle Bathroom Faucets
Delta
Dorval: Single Handle Bathroom Faucet
Mfr # 556-CZLPU-DST
Zoro # G908448925
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 5.94 in
- Length 7.38 in
- Height 7.94 in
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 556-CZLPU-DST
- Zoro # G908448925
- UPC # 195205017578
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 5.94 in |
Length | 7.38 in |
Height | 7.94 in |
Details
Material | Zinc |
Finish | Champagne Bronze |
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- KOHLER Aerator Kit, 1.5 Gpm, Medium (1103459-BN)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- Delta Single Handle Bathroom Faucets