Shop All Single Handle Bathroom Faucets
Delta
Dorval: Single Handle Bathroom Faucet
Mfr # 556-BLLPU-DST
Zoro # G208453056
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 5.94 in
- Length 7.38 in
- Height 7.94 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 556-BLLPU-DST
- Zoro # G208453056
- UPC # 195205017561
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 5.94 in |
Length | 7.38 in |
Height | 7.94 in |
Details
Material | Zinc |
Finish | Matte Black |
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle, Metal (060243-0020A)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- BOSHART 1-1/2 In. x 1-1/2 In. x 3/4 In. FIP Combination Polypropylene Insert Tee (UPVCFRT-151507)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- Delta Single Handle Bathroom Faucets