Shop All Shower Drains
Delta
Dome Strainer with Screw Brushed Nickel
Mfr # RP7430BN
Zoro # G4044632
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Brushed Nickel
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 0.055 lb
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP7430BN
- Zoro # G4044632
- UPC # 34449509022
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Brushed Nickel |
Item | Drain Tub / Shower Faucet |
Weight | 0.055 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Tub / Shower |
Description
Delta Other Dome Strainer with Screw Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Cap Nut, Water Closet (76268-08-61)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- UNIQUE 6'' Center Grid Shower Drain Yellow Gold (REJ-663)
- Delta Shower Drains