Shop All Shower Drains
Delta
Dome Strainer w/ Screw Matte Black
Mfr # RP7430BL
Zoro # G4015582
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Weight 0.055 lb
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP7430BL
- Zoro # G4015582
- UPC # 34449693196
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Matte Black |
Item | Drain Tub / Shower Faucet |
Weight | 0.055 lb |
Series | Other |
Function | Tub / Shower |
Mfr. Series | Excluded |
Description
Delta Other Dome Strainer w/ Screw Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- LEGEND VALVE 3/4" T-3001 GAS BALL VALVE (102-614)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Beveled Gasket, Overflow Plate (RP7420)
- B & K LINEAR SHWR DRAIN 24"" BN (133-008G01)
- Delta Shower Drains