Shop All Tub Spouts
Delta
Diverter Tub Spout, Pull Down, Chrome
Mfr # RP17453
Zoro # G3680196
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Connection Size 1/2 in
- Fits Brand Delta
- Tub Spout Connection Type CWT, IPS
- Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP17453
- Zoro # G3680196
- UPC # 034449216845
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Size | 6 1/8 in |
Length (In.) | 6 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Tub Spout Connection Size | 1/2 in |
Height | 2.5 |
Width | 2.5 |
Overall Height (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Spout Length | 5-1/4 |
Depth (In.) | 5.25 |
Description
Pull-Down Diverter Tub Spout, Connection Size 1/2 in, CWT, IPS, For Use With Bathtub Spouts, For Use with Series Not Specified, Ligature Resistant No, Delta, 1/2 in C.W.T., 1/2 in IPS, Spout Reach 6 1/8 in, Trim Finish Chrome, CWT, IPS, Pull Down Diverter Spout
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- RIDGID Cordless Press Tool Kit, CycleTime4.5sec (RP 351)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-3BN)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- DELTA Delta Push-Diverter Tub Spout, Matte Blk (RP93273BL)
- DELTA Tub Spout Showering Component Faucet, Venetian Bronze, Wall (RP34357RB)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- DELTA Delta Diverter Tub Spout (U1075-PK)
- RIOBEL Wall-Mount Tub Spout (EQ80C)
- Delta Tub Spouts