Shop All Shower & Bathtub Parts
Delta
Diverter 6-Setting 3-Port Trim Venetian Bronze
Mfr # T11900-RB
Zoro # G3975524
product price: $212.59
/ea
Free Shipping & Returns
$212.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Weight 1.68 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Handle Type Single Handle Lever
- Depth (In.) 3.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11900-RB
- Zoro # G3975524
- UPC # 34449574655
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.47 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 4.5 |
Details
Item | Diverter 6-Setting 3-Port Trim Venetian Bronze |
Finish | Venetian Bronze |
Weight | 1.68 lb |
Handle Type | Single Handle Lever |
Series | Other |
CEC Compliant | T |
Description
Delta Other 6-Setting 3-Port Diverter Trim Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD TripLever For 4029/4072 Tanks-Lin (047242-2220A)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- ZORO SELECT 3/4" Socket Weld 316 SS Union (600U111SW034)
- KOHLER Flange Kit, Pcv, Intl Wc (82958)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797CZ)
- DELTA Lahara Roman Tub Trim (T2738)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-RB-I)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14064-SS)
- DELTA Angular Modern TempAssure(R) 17T Series Valve Trim with 6-Setting Integrated Diverter (T27T967)
- PRIME-LINE Aluminum, Sliding Frameless Shower Door Roller Assembly (2-pack) (M 6145)
- Delta Shower & Bathtub Parts