Shop All Shower & Bathtub Parts
Delta
Diverter 3-Setting 2-Port Trim Chrome
Mfr # T11800
Zoro # G3975630
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 2.88
- CEC Compliant T
- Overall Height (In.) 4.5
- Weight 1.67 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11800
- Zoro # G3975630
- UPC # 34449574488
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2.88 |
Overall Height (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4.5 |
Details
Item | Diverter 3-Setting 2-Port Trim Chrome |
Finish | Chrome |
CEC Compliant | T |
Weight | 1.67 lb |
Series | Other |
Handle Type | Single Handle Lever |
Description
Delta Other 3-Setting 2-Port Diverter Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- B & K Pipe Strap Galvanized 1-1/2 (G13-150HC)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL-0.5)
- ZORO SELECT Brass, Pop-Up Drain, Pop-Up Assembly (10901)
- DELTA Ashlyn Monitor® 14 Series Valve Only Trim Venetian Bronze (T14064-RB)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- DELTA Ashlyn Monitor 17 Series Shower Trim with In2ition VB (T17464-RB-I)
- DELTA Ceiling Mount, Shower Arm and Flange (U4996-CZ)
- KOHLER Revel(R) Sliding Shower Door, 70"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707200-L-BNK)
- Delta Shower & Bathtub Parts