Shop All Hand Soap & Lotion Dispensers
Delta
DeLuca Soap / Lotion Dispenser
Mfr # RP50781SP
Zoro # G807062925
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Width 2.25
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP50781SP
- Zoro # G807062925
- UPC # 34449793391
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2.75 |
Width | 2.25 |
Length | 4.5 |
Details
Item | Soap/Lotion Dispenser |
Color | Silver |
Finish | Spotshield Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Seal Coat Squeegee, 72", 66" Alum Handle (76806)
- ZEP Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (18101)
- WEIMAN Weiman E-Tronic Wipes (93)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- DELTA Retail Channel Product Soap/Lotion Dispenser Assembly (RP44651CZ)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781CZ)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781SS)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- GROHE Essentials Soap Dispenser W/Holder Chrom (40448001)
- Delta Hand Soap & Lotion Dispensers