Shop All Hand Soap & Lotion Dispensers
Delta
DeLuca Soap / Lotion Dispenser
Mfr # RP50781RB
Zoro # G707062926
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Width 2.25
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP50781RB
- Zoro # G707062926
- UPC # 34449589697
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2.75 |
Width | 2.25 |
Length | 4.5 |
Details
Item | Soap/Lotion Dispenser |
Color | Bronze |
Finish | Venetian Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Rplcs Eureka SD, 63262, PK10, 2-ply, Micro Filter, 10 PK (JAN-EUSD-2(10))
- GENUINE JOE Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12 (85164)
- SPILLTECH Sorbents, 46 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150M)
- ORECK Vacuum Bag, Fits Oreck XL200S/XL9100HG/XL-9200/XL-9400, 25 Pack (PK800025DW)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781CZ)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781SS)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- DELTA Retail Channel Product Soap/Lotion Dispenser Assembly (RP44651CZ)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Warranty: 1 yr (54ZU85)
- Delta Hand Soap & Lotion Dispensers