Shop All Hand Soap & Lotion Dispensers
Delta
DeLuca Soap / Lotion Dispenser
Mfr # RP50781AR
Zoro # G007062848
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Width 2.25
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP50781AR
- Zoro # G007062848
- UPC # 34449641753
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2.75 |
Width | 2.25 |
Length | 4.5 |
Details
Item | Soap/Lotion Dispenser |
Color | Silver |
Finish | Arctic Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL Professional Unger 975200 Swivel Grout Brush (975200)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- MONARCH Hand Towel Size Terry Wipers - WHITE 50 lb box (N-W54-50)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781SS)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- DELTA Retail Channel Product Soap/Lotion Dispenser Assembly (RP44651CZ)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781CZ)
- PURELL Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647202)
- Delta Hand Soap & Lotion Dispensers