Shop All Sink Soap Dispensers
Delta
DeLuca, Liqud Dispensr, ArStinles
Mfr # RP50781AR
Zoro # G8805793
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Width 2.25
- Weight 0.65 lb
- Length 4.5
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP50781AR
- Zoro # G8805793
- UPC # 034449641753
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 2.75 |
Width | 2.25 |
Length | 4.5 |
Depth (In.) | 4.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 2.25 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Finish | Arctic Stainless |
Weight | 0.65 lb |
Sub-Category | Kitchen Faucets |
Number of Holes | 3 or 4-hole 8" installation |
Series | DeLuca™ |
Function | Dispenser / Dish |
Type | Accessory |
Mfr. Series | Excluded |
Description
DeLuca,Liqud Dispensr,ArStinles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (817-025)
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- DELTA Soap/Lotion, Dispenser (RP50781)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632AR)
- DELTA Soap/Lotion, Dispenser Body Assemb (RP44479)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543AR)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- Delta Sink Soap Dispensers