Shop All Shower Drains
Delta
Delta Zella Lift Rod/Finial, Bathroom
Mfr # RP71502
Zoro # G0889833
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Weight 0.08 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Zella®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP71502
- Zoro # G0889833
- UPC # 034449672375
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Chrome |
Weight | 0.08 lb |
Series | Zella® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Zella Lift Rod/Finial,Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- Delta Shower Drains