Shop All Faucet Aerators
Delta
Delta Woodhurst Aerator - 0.5 GPM
Mfr # RP100072-0.5
Zoro # G3073605
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 0.5
- Overall Height (In.) 0.56
- Depth (In.) 0.75
- CEC Compliant T
- Series Woodhurst
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100072-0.5
- Zoro # G3073605
- UPC # 034449880633
- Country of Origin China
- Category Faucet Aerators
Dimensions
Overall Height (In.) | 0.56 |
Depth (In.) | 0.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 0.75 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate (GPM) | 0.5 |
CEC Compliant | T |
Series | Woodhurst |
Weight | 0.018 lb |
Description
Delta Woodhurst Aerator,0.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/2" ID x 3/4" OD x 100' (PVC12-34ANA)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- LEGEND VALVE 3/8" X 2-1/2" BRASS NIPPLE (311-043)
- KOHLER 27 (1354247)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- DELTA Aerator - 1.2 GPM (RP70197-1.2)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Matte Black (RP61340BL-1.2)
- MOEN Aerator Kit in Mediterranean Bronze (204275BRB)
- Delta Kitchen Faucets & Accessories