Shop All Bath Towel Bars and Hooks
Delta
Delta Windemere, 24", Towel Bar
Mfr # 70024
Zoro # G0873584
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 2.16
- Width 26.16
- Series Windemere®
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 70024
- Zoro # G0873584
- UPC # 034449709651
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.16 |
Width | 26.16 |
Length | 3.5 |
Details
Item | Delta Windemere, 24", Towel Bar |
Finish | Chrome |
Series | Windemere® |
Type | Accessory |
Function | Bath Hardware |
Mfr. Series | Other |
Description
Delta Windemere, 24 In., Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Electronic Rough-In Box (35601000)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BND01)
- DELTA Mini, 8", Towel Bar (79908-BL)
- DELTA Delta Ribbon Robe Hook, Chrome (IAO20536)
- DELTA Woodhurst 18 Towel Bar (73218)
- DELTA Dryden, Double Robe Hook Stainless (75135-SS)
- DELTA Stryke Double Robe Hook Stainless (77638-SS)
- DELTA 22 (73324-SS)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- Delta Bath Towel Bars and Hooks