Shop All Ball Valves
Delta
Delta W62 Series Ball Valve Wall Mount Ball Valve Hose Cock Chrome
Mfr # W6270GAS
Zoro # G3090633
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Single Handle Lever
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Series W62 Series Ball Valve
- Weight 1.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # W6270GAS
- Zoro # G3090633
- UPC # 778062637853
- Country of Origin Canada
- Category Ball Valves
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Laboratory Specialty Faucet |
Handle Type | Single Handle Lever |
Finish | Chrome |
Series | W62 Series Ball Valve |
Weight | 1.4 lb |
Description
Delta W62 Series Ball Valve Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2402)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHLB150-GR)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Valve Inline (7610627)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- JONES STEPHENS 3/8 in. FIP Brass Gas Ball Valve (B65375)
- LEGEND VALVE 1" S-605 CPVC BALL VALVE (202-405)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- WATTS Lf70A 3/4 3/4" Lead Free Sweat (LF70A)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06112)
- Delta Ball Valves