Shop All Ball Valves
Delta
Delta W62 Series Ball Valve Wall Mount Ball Valve Hose Cock Chrome
Mfr # W6200VAC
Zoro # G3090545
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Single Handle Lever
- Weight 0.6 lb
- Finish Chrome
- Series W62 Series Ball Valve
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # W6200VAC
- Zoro # G3090545
- UPC # 778062001104
- Country of Origin Canada
- Category Ball Valves
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Laboratory Specialty Faucet |
Handle Type | Single Handle Lever |
Weight | 0.6 lb |
Finish | Chrome |
Series | W62 Series Ball Valve |
Description
Delta W62 Series Ball Valve Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 6 Pack (REV125TH-6PK)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161546342)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSO-38V)
- CHICAGO VALVES AND CONTROLS Actuated 2", 2 Piece SS Class 150 Flanged Ball Valve, SR (P8266R020SR60)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- Delta Valves