Shop All Ball Valves
Delta
Delta W62 Series Ball Valve Wall Mount Ball Valve Hose Cock Chrome
Mfr # W6200GAS
Zoro # G3090493
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Single Handle Lever
- Finish Chrome
- Series W62 Series Ball Valve
- Weight 0.55 lb
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # W6200GAS
- Zoro # G3090493
- UPC # 778062022352
- Country of Origin Canada
- Category Ball Valves
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Laboratory Specialty Faucet |
Handle Type | Single Handle Lever |
Finish | Chrome |
Series | W62 Series Ball Valve |
Weight | 0.55 lb |
Description
Delta W62 Series Ball Valve Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 3 in Nominal, Coupler x Adapter End Style, Aluminum, Do (4030-DA-AL)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- TOTO Mixing Valve, 2-53/64" Size, Chrome (TLM10)
- CHICAGO VALVES AND CONTROLS 1-1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R012)
- DIXON Dual Y Valve Non-Vented, 1", Inlet (BBV100DW)
- ZORO SELECT 1-1/2" FNPT x MNPT Chrome Brass Ball Valve Inline (G-KTCM-150NP)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1/2", Fkm, Npt (ABVA050VT-PV)
- LEGEND VALVE 3/8" T-717 S.S. BALL VALVE (113-162)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- Delta Ball Valves