Shop All Faucet Accessories
Delta
Delta Victorian Spray & Hose Assembly - DST Kitchen Venetian Bronze
Mfr # RP53881RB
Zoro # G3079659
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Weight 0.7 lb
- Function Repair Part
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP53881RB
- Zoro # G3079659
- UPC # 034449598019
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Victorian Spray/Hose Assembly |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.7 lb |
Function | Repair Part |
Mfr. Series | DiamondValve |
Series | Victorian® |
Description
Delta Victorian Spray/Hose Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF100 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17062)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (837-168)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169CA-4-6)
- MODINE 5H73035 Prop Fan Timer (5H73035)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- DELTA Voiceiq Module (EP100855)
- DELTA Kitchen Air Gap (72020)
- DELTA Delta Commercial Instit Parts: Desd-650 Hardwire Converter (061310A)
- DELTA Delta Set Screw & Button Venetian Bronze (RP54012RB)
- DELTA Delta Ashton Metal Lever Handle Kit - Kitchen Stainless (RP63194SS)
- DELTA Metal Glass Rinser (GR250)
- Delta Faucet Accessories