Shop All Faucet Accessories
Delta
Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless
Mfr # H516SS
Zoro # G3073194
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Handle Type Single Handle Lever
- Type Faucet
- Weight 1.289 lb
- Series Victorian®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H516SS
- Zoro # G3073194
- UPC # 034449491440
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Victorian Metal Lever Handle Kit |
Finish | Stainless |
Handle Type | Single Handle Lever |
Type | Faucet |
Weight | 1.289 lb |
Series | Victorian® |
Function | Showering Component |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Description
Delta Victorian Metal Lever Handle Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 13)
- DELTA Faucet Repair Kit, Fits Delta (RP3614)
- ZORO SELECT 90 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9426)
- SANI-LAV Insulated Cover, 6-1/8" Safety Orange (N8OC)
- DELTA Delta Lewiston Wand Assembly Stainless (RP60931SS)
- DELTA Delta Adapter - Slip Joint (RP63265)
- DELTA Other Kitchen Air Gap (72020-SS)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T17494-CZ-I)
- DELTA Delta Solenoid Assembly (EP92546XX)
- DELTA Other Solenoid Assembly (EP92546)
- ZURN SPOUT S/A, WALL MOUNTED 'E' (G61995)
- Delta Faucet Accessories