Shop All Toilet Repair Parts
Delta
Delta Vero Tank Lever, Champagne Bronze
Mfr # 77760-CZ
Zoro # G0875788
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 3" L x 1-3/8" W x 1" H
- Fixture Type Tank Toilet
- Color/Finish Champagne Bronze
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77760-CZ
- Zoro # G0875788
- UPC # 034449709217
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" L x 1-3/8" W x 1" H |
Height | 1.38 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Width | 3 |
Length | 1 |
Depth (In.) | 1 |
Overall Height (In.) | 1.38 |
Overall Width (In.) | 3 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Champagne Bronze |
Finish | Champagne Bronze |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Installation Instruction |
Sub-Category | Accessories |
Item | Trip Lever Bath Hardware Accessory |
Mfr. Series | Other |
Function | Bath Hardware |
Weight | 0.6 lb |
Series | Vero® |
Description
Delta Vero Tank Lever,Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1960NL MIP x F1960 BV (101-465NL)
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer (0811085208)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (566-090)
- DELTA Trillian Universal Tank Lever (74360-SS)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- DELTA Cassidy Traditional, Tank Lever Champagne Bronze (79760-CZ)
- DELTA Cassidy Traditional Tank Lever Polish Nckl (79760-PN)
- DELTA Tank Lever (77560-BL)
- WESTBRASS 3/8" x 20" Flat Head Toilet Supply Riser (D124-05)
- Delta Toilet Repair Parts