Shop All Toilet Repair Parts
Delta
Delta Vero Tank Lever
Mfr # 77760
Zoro # G0875569
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 3" L x 1-3/8" W x 1" H
- Fixture Type Tank Toilet
- Color/Finish Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77760
- Zoro # G0875569
- UPC # 034449709347
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" L x 1-3/8" W x 1" H |
Width | 3 |
Height | 1.38 |
Length | 1 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Chrome |
Finish | Chrome |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Installation Instruction |
Item | Delta Vero Tank Lever |
Sub-Category | Accessories |
Function | Bath Hardware |
Series | Vero® |
Mfr. Series | Other |
Description
Delta Vero Tank Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Washdown Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1401)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- ZORO SELECT Reducing Coupling, Brass, 3/8 x 1/8 in (ZUSA-PF-10282)
- STRUCTRON Spade 16 in. Drain Spade Safety (49752)
- DELTA Trinsic, Tank Lever, Champagne Bronze (75960-CZ)
- DELTA Trinsic Tank Lever (75960-BL)
- DELTA Dorval Universal Tank Lever (75660-SS)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- DELTA Delta 3 Toilet Flapper (RP72472)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- FLUIDMASTER Flapper Toilet 3In Glacier Bay (5401GBP4)
- Delta Toilet Repair Parts