Shop All Vacuum Breakers
Delta
Delta Vacuum Breaker. 141 319 Chrome
Mfr # 4900BG
Zoro # G1430345
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.) 1.78
- Depth (In.) 1.25
- Overall Width (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 4900BG
- Zoro # G1430345
- UPC # 80776112855
- Country of Origin China
- Category Vacuum Breakers
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.78 |
Depth (In.) | 1.25 |
Overall Width (In.) | 1.25 |
Details
Item | Miscellaneous Faucet Repair Part |
Finish | Chrome |
Weight | 0.17 lb |
Series | Universal Showering Components |
Description
Delta Vacuum Breaker. 141 319 Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 2-1/2 In. Schedule 40 90 Deg PVC Elbow (UA9FKUPC)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- DRAMM Water Breaker Plastic400 (60-12346)
- WATTS VacuumBreaker, 1-1/2inH, AllenHeadSetScrew (LF8)
- AAON VCBX EM1 Expansion Module (ASM01864)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- WATTS Freeze ResistantVacuumBreaker, 2-13/16inH (LFN9CD)
- SLOAN Vaccum Breaker Vbf72A-1 Cp Trap Pr F/13-1/2 In Vac Brkr (3396076)
- Delta Valves