Shop All Shower & Bathtub Parts
Delta
Delta Universal Showering Components Rub
Mfr # 4959BG
Zoro # G0872769
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 0.75
- Weight 0.008 lb
- Overall Height (In.) 0.06
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 4959BG
- Zoro # G0872769
- UPC # 080776104096
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 0.75 |
Overall Height (In.) | 0.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 0.75 |
Details
Item | Delta Universal Showering Components Rub |
Weight | 0.008 lb |
Series | Universal Showering Components |
Description
Delta Universal Showering Components Rub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- SLOAN Ecos Ress-Z-C-1.6/1.1 Dual Flush (3375410)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, 304SS (CN20SS)
- LARSEN SUPPLY CO 03-1425 2 Hole Chrome Drain Waste & Overflow Face Plate, 6PK (664203)
- DELTA Delta End Cap, Screw/Top Elbow, Champagne (RP72432CZ)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter with Hand Shower Mount (U4920-RB-PK)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- DELTA Other Premium 3-Setting Slide Bar Hand Shower (57014-CZ)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-I)
- DANCO Valve Control Shower Chrome (89171)
- Delta Shower & Bathtub Parts