Shop All Tub Spouts
Delta
Delta Tub Spout - Pull-Up Diverter
Mfr # RP19895
Zoro # G1107499
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5-1/2"
- Width 2-1/2"
- Depth 2-1/2"
- Connection 1/2" IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP19895
- Zoro # G1107499
- UPC # 34449245937
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 5-1/2" |
Width | 2-1/2" |
Depth | 2-1/2" |
Manufacturers Warranty Length | International 5-year Limited Warranty |
Details
Item | Tub Spout Showering Component Faucet |
Finish | Chrome |
Connection | 1/2" IPS |
CEC Compliant | F |
Weight | 0.545 lb |
Series | Other |
Description
Delta Tub Spout - Pull-Up Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Filter-Check Valve (1166636)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0602)
- LEGEND VALVE 3/4 T4412NL IPS-PAK x MIP 1/4B (313-339NL)
- HUDSON VALVE Self Contained Float Valve, 5-1/2 in. H (V-S-G)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Tub Spout, Pull-Up Diverter (RP78735SS)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- DELTA Tub Spout, Pull-Up Diverter (RP73371)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- Delta Tub Spouts