Shop All Tub Spouts
Delta
Delta Tub Spout, Pull-Up Diverter, Chrome
Mfr # RP19820
Zoro # G0879385
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 0.62 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
- CEC Compliant T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP19820
- Zoro # G0879385
- UPC # 034449240185
- Country of Origin United States
- Category Tub Spouts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Tub Spout,Pull-Up Diverter,Chrome |
Finish | Chrome |
Weight | 0.62 lb |
Series | Other |
CEC Compliant | T |
Description
Delta Tub Spout,Pull-Up Diverter,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Family Care 1Pc Tank Lid With Button Hol (1385300-0)
- LEGRIS Push-to-Connect Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3106 55 00)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- NVENT CADDY Clevis Hanger, 3 In, 1130 lb Max Load (4010300EG)
- DELTA Delta Push-Diverter Tub Spout, Matte Blk (RP93273BL)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303RB)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- DELTA Delta Tub Spout - Pull-Up Diverter (RP5834)
- DELTA Lahara, TubSpt-Pull-Up Diverter SS (RP51303SS)
- THRIFCO PLUMBING 3/4 X 1/2 Zamac Diverter Spout (4400408)
- Delta Tub Spouts