Shop All Tub Spouts
Delta
Delta Tub Spout Adapter, Tri Universal
Mfr # RP100154
Zoro # G0877818
original price:
$39.78
28% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Other
- Depth (In.) 1.88
- Weight 0.33 lb
- Overall Width (In.) 1.25
- Overall Height (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100154
- Zoro # G0877818
- UPC # 034449882279
- Country of Origin United States
- Category Tub Spouts
Dimensions
Depth (In.) | 1.88 |
Overall Width (In.) | 1.25 |
Overall Height (In.) | 1.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Tub Spout Adapter,Tri Universal |
Series | Other |
Weight | 0.33 lb |
Description
Delta Tub Spout Adapter,Tri Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- KOHLER Collar, Detent (1035235)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGE3)
- DANCO Faucet Handles Streamway (9D00088168)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- DELTA Tub Spout, Pull-Up Diverter (RP77091SS)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Tub Spout, Pull-Up Diverter (RP73371)
- PROPLUS 1/2 FIP Bathtub Spout W/ Top Diverter in Chrome Nickel (101007)
- Delta Tub Spouts