Shop All Shower & Bathtub Parts
Delta
Delta Transfer Valve, Chrome
Mfr # RP18632
Zoro # G0879157
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 1.01 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP18632
- Zoro # G0879157
- UPC # 034449234757
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Transfer Valve, Chrome |
Finish | Chrome |
Weight | 1.01 lb |
Series | Other |
Description
Delta Transfer Valve, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- KOHLER Cover Assembly (1318200)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK6)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- DELTA Other: Wall Elbow for Hand Shower (50560-PR)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-SS-PK)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-PXWS)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14064-SS)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- Delta Shower & Bathtub Parts