Shop All Washroom Accessories
Delta
Delta Thick Tile Mounting Kit, Roman Tub
Mfr # RP18543
Zoro # G0879148
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Series Other
- Weight 0.15 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP18543
- Zoro # G0879148
- UPC # 034449226073
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Thick Tile Mounting Kit,Roman Tub |
Finish | Chrome |
Type | Faucet |
Series | Other |
Weight | 0.15 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Thick Tile Mounting Kit,Roman Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Mini Clamp, 7/8 In Min Dia, Black, PK10 (HC-K-10PK)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA7)
- KOHLER Elate Towel Arm (27291-2MB)
- BANJO 4" FNPT Polypropylene Ball Valve Inline (V400)
- DELTA Delta Instit Parts Vacuum Breaker Repair (060302A)
- DELTA Delta Friction Spacers/Clip, Kitchen (RP60923)
- DELTA Delta Mounting Nut, Washer/Screws, 2 (RP49835)
- DELTA Delta Instit Parts Cam Demd 101/111/201 (061166A)
- DELTA Delta Nut (RP32524)
- DELTA Delta Pressure Test Plug, Hot/Cold (RP46079)
- CSI DONNER Sfty Grip Strp 6Pc 18X3/4In (DN7045)
- Delta Washroom Accessories