Shop All Faucet Repair and Maintenance
Delta
Delta Temperature Knob & Cover - Jetted Shower™ Stainless
Mfr # RP28595SS
Zoro # G0880128
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Other
- Finish Stainless
- Type Faucet
- Function Repair Part
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP28595SS
- Zoro # G0880128
- UPC # 034449498326
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Handle Repair Part Faucet |
Series | Other |
Finish | Stainless |
Type | Faucet |
Function | Repair Part |
Handle Type | Single Handle Lever |
Weight | 0.05 lb |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Description
Delta Temperature Knob/Cover,Jetted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- IRONWERKS DESIGNS 1/2" OD Compression Brass Hose Fitting, 2PK (BCU.1-2.2)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (466-240)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-0)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- DELTA Delta Waterfall O-Rings, 2 (RP32520)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- KINGSTON BRASS FL580 Made To Match 5/8" OD Brass Flange, Matte Black (FL580)
- Delta Faucet Repair and Maintenance