Shop All Faucet Accessories
Delta
Delta Spray Assembly Stainless
Mfr # RP43524SS
Zoro # G3076457
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Faucet
- Weight 0.535 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP43524SS
- Zoro # G3076457
- UPC # 034449511353
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Spray Assembly, Stainless |
Finish | Stainless |
Type | Faucet |
Weight | 0.535 lb |
Series | Other |
Mfr. Series | NoLeadBrass |
Function | Repair Part |
Description
Delta Spray Assembly, Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221704)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to CFS9112-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-2770)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- DELTA Wand Assembly-Shieldspray (RP93511BL)
- DELTA Delta Set Screw (RP26865)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- DELTA Voiceiq Module (EP100855)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- Delta Faucet Accessories