Shop All Faucet Accessories
Delta
Delta Solenoid Assembly
Mfr # EP92546XX
Zoro # G3072528
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.325 lb
- Manufacturers Warranty Length Electronic Faucet 5-year Limited Warranty
- Mfr. Series Excluded
- Function Repair Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # EP92546XX
- Zoro # G3072528
- UPC # 034449876285
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Details
Item | Delta Solenoid Assembly |
Type | Faucet |
Weight | 0.325 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Series | Other |
Description
Delta Solenoid Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (LCD20006)
- WATTS Adjustable Relief Valve, 1/2 In, 175 psi (1/2 LF530-C)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- DELTA Stryke Universal Tank Lever Matte Black (77660-BL)
- DELTA Voiceiq Module (EP100855)
- DELTA Dvrter Valve, Assemb RomanTub-R4700 (RP40668)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- DELTA Escutcheon Trim Screws (2) (RP196BL)
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- MOEN Wand Kit (191004BL)
- Delta Faucet Accessories