Shop All Faucet Accessories
Delta
Delta Set Screw & Button Venetian Bronze
Mfr # RP54012RB
Zoro # G3079878
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Weight 0.005 lb
- Mfr. Series Excluded
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54012RB
- Zoro # G3079878
- UPC # 034449588096
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Set Screw/Button,Venetian Bronze |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.005 lb |
Mfr. Series | Excluded |
Series | Other |
Function | Repair Part |
Description
Delta Set Screw/Button,Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE - LAKE HAVASU AZ Sterilite - Lake Havasu AZ 14138606 3 Layer Stack & Carry Box Blue (14138606)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV961906-75)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- DELTA Escutcheon Trim Screws (2) (RP196BL)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- DELTA Delta Solenoid Assembly (EP92546XX)
- DELTA Delta Adapter - Slip Joint (RP63265)
- DELTA Kitchen Air Gap (72020)
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- ELKAY 3-Hole Deck Plate/Escutcheon, Black Stainless (BK) (LK134BK)
- Delta Faucet Accessories