Shop All Shower Drains
Delta
Delta Screws, 2, Overflow Plate, Venetian
Mfr # RP6404RB
Zoro # G0887128
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Weight 0.05 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6404RB
- Zoro # G0887128
- UPC # 034449457125
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Finish | Venetian Bronze |
Weight | 0.05 lb |
Series | Other |
Function | Tub / Shower |
Mfr. Series | Excluded |
Description
Delta Screws,2,Overflow Plate,Venetian
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper and Closure, Bronze (58301-BZ)
- SLOAN Dv1014A Repair Kit Short Spray Arm (3309077)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Heavy Pattern Brass Gate Valve - 3/4 IPS (LFBV145)
- ANVIL 1/2 x 1-1/8 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830014403)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- Delta Shower Drains