Shop All Faucet Accessories
Delta
Delta Savile Escutcheon Venetian Bronze
Mfr # RP63197RB
Zoro # G3082197
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Overall Height (In.) 0.5
- Width 2.5
- Type Faucet
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP63197RB
- Zoro # G3082197
- UPC # 034449638319
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Height (In.) | 0.5 |
Width | 2.5 |
Height | 0.5 |
Overall Width (In.) | 2.5 |
Length | 2.5 |
Depth (In.) | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Savile Escutcheon,Venetian Bronze |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.095 lb |
Series | Savile® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Savile Escutcheon,Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class STD (3964533301)
- B&K 1/8 In. Malleable Black Iron Cap (521-400HC)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-9/16In D, Chrome (5XTE2)
- HAPCO-ELMAR EC106BLK-Certified Green Eco Contour Boutique Tissue Box, Black, PK 12 (EC106BLK)
- DELTA Delta Lakeview Wand Assembly Stainless (RP93634SS)
- DELTA Delta Set Screw (RP26865)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T17494-CZ-I)
- DELTA Delta Collins Button - Red/Blue - Finished (RP54234)
- DELTA Kitchen Air Gap (72020)
- DELTA Other Solenoid Assembly (EP92546)
- VALTERRA DRINKING WATER UTILITY HOSE, 1/2IN X 4 (W01-5048)
- Delta Faucet Accessories