Shop All Wall Art & Decor
Delta
Delta RP54977-1.2 Aerator Assembly & Wrench 1.2 GPM
Mfr # RP54977-1.2
Zoro # G203989598
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54977-1.2
- Zoro # G203989598
- UPC # 34449817745
- Country of Origin China
- Category Wall Art & Decor
Description
Bath & Shower Fixtures Our Products are built for today's great deal home with bustling bathroom activity. We provide traditional, modern and elegance design of bath and shower fixtures. Beneath its clean, understated look, with functional and hardworking design which are built to bring the beautiful day. The control of our product makes it easy to maintain a constant flow of water and make it an efficient and responsible choice for every home.
Features- Timeless design for today's homes
- Aerator Assembly & Wrench 1.2 GPM
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- MANHATTAN COMFORT Modern Ola Boucle Dining Chair in Stone, 2PK (2-DC075-ST)
- MITYLITE Table Cart, Holds (20) 96 In. Long Tables (CRT3096DCBLK2)
- TRADEMARK FINE ART Eric Joyner 'Indecision' Canvas Art, 24x24 (ALI1028-C2424GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 14x19 (ALI31131-C1419GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART Karen Fields 'Love To Travel I' Canvas Art, 12x19 (WAG06657-C1219GG)
- HOMEPAGE P51 Mustang Laser - 36 x 12 in. (HO1125134)
- TRADEMARK FINE ART Found Pistol by Roderick Stevens Framed Giclee Art, 14x14 (RS846-C1414GG)
- Delta Wall Art & Decor