Shop All Bathtub Parts & Accessories
Delta
Delta Push-Button Diverter, 1H Tub/Sh
Mfr # RP5649PB
Zoro # G0885378
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Polished Brass
- Weight 0.18 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP5649PB
- Zoro # G0885378
- UPC # 034449115254
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Push-Button Diverter,1H Tub/Sh |
Type | Faucet |
Finish | Polished Brass |
Weight | 0.18 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Push-Button Diverter,1H Tub/Sh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-121)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- 3M Water Softener, 15" Depth, 63" H (CFSM1254)
- SLOAN Dual-Flush Side Mount (EBV-550-A)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- Delta Bathtub Faucets & Accessories