Shop All Pot Fillers
Delta
Delta Pot Filler Aerator Champagne Bronze
Mfr # RP64633CZ-4.0
Zoro # G3083055
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Flow Rate (GPM) 4
- Green Environmental Attribute N
- Length 1
- Weight 0.048 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64633CZ-4.0
- Zoro # G3083055
- UPC # 034449860604
- Country of Origin China
- Category Pot Fillers
Dimensions
Length | 1 |
Height | 0.63 |
Width | 1 |
Overall Height (In.) | 0.63 |
Depth (In.) | 1 |
Overall Width (In.) | 1 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Aerator Repair Part Faucet |
Finish | Champagne Bronze |
Type | Faucet |
Flow Rate (GPM) | 4 |
Green Environmental Attribute | N |
Weight | 0.048 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
GPM | 4 |
Description
Delta Pot Filler Aerator,Champagne Bronz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (40087SL)
- SLOAN Cover Rest Plate, Toilets And Urinals (EBV134)
- KINGSTON BRASS BAH8218SB Concord Dual Toilet Paper Holder, Brushed Brass (BAH8218SB)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure (RN125-100)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- T&S BRASS Pot Filler, Wall Mount, Single Control, 24 Double (B-0594)
- Delta Pot Fillers