Shop All Escutcheons & Flanges
Delta
Delta Plug Button - Escutcheon - 2H Bathroom Chrome
Mfr # RP6068
Zoro # G3080596
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Weight 0.005 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6068
- Zoro # G3080596
- UPC # 034449116732
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Plug Button,Escutcheon,2H Bath |
Finish | Chrome |
Type | Faucet |
Weight | 0.005 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Plug Button,Escutcheon,2H Bath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Coupling with Dimple Stop Jar (50-Pack), 50PK (XPRC1250JR)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- MOEN Round Handshower Matte Black (155891BL)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (90616)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Delta Escutcheon - 600/1600 Series Tub & Shower Chrome (RP5883)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Escutcheon, 4", Square (RP6150)
- Delta Plumbing Parts & Accessories