Shop All Shower Drains
Delta
Delta Plastic Pop-Up, Matte Black
Mfr # RP41587BL
Zoro # G0881738
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.68 lb
- Finish Matte Black
- Series Other
- Overall Height (In.) 8
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP41587BL
- Zoro # G0881738
- UPC # 034449902588
- Country of Origin China
- Category Shower Drains
Dimensions
Overall Height (In.) | 8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.75 |
Overall Width (In.) | 2.75 |
Details
Item | Drain Repair Part Faucet |
Weight | 0.68 lb |
Finish | Matte Black |
Series | Other |
Description
Delta Plastic Pop-Up, Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 1-1/2" CHROME NIPPLE NL (311-061CNL)
- MSI Iced White 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0004)
- ELKAY Elkay Ez H2O Retro Kit (EZWSRK)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX6)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- Delta Shower Drains