Shop All Sink Soap Dispensers
Delta
Delta Pivotal Soap/Lotion Dispenser, Blk
Mfr # RP91950KS
Zoro # G0894286
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Weight 1.392 lb
- Length 4.5
- Width 2.13
- Depth (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP91950KS
- Zoro # G0894286
- UPC # 034449878166
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 3.25 |
Length | 4.5 |
Width | 2.13 |
Depth (In.) | 4.5 |
Overall Width (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.25 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Weight | 1.392 lb |
Finish | Black Stainless |
Sub-Category | Kitchen Faucets |
Series | Pivotal™ |
Number of Holes | Single hole installation |
Function | Dispenser / Dish |
Mfr. Series | Excluded |
Type | Accessory |
Description
Delta Pivotal Soap/Lotion Dispenser,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-40A)
- RHEEM Sp8371B Flexible Anode Rod - (SP8371B)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (70LF-102-01)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- DELTA Instit Parts Soap Dispnsr Plug In (060918A)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- DELTA Soap/Lotion, Dispenser Body Assemb (RP44479)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- Delta Sink Soap Dispensers