Shop All Washroom Accessories
Delta
Delta Pilar Spray Assembly, Pull-Down
Mfr # RP53210AR
Zoro # G0884233
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Series Pilar®
- Type Faucet
- Weight 0.295 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP53210AR
- Zoro # G0884233
- UPC # 034449641791
- Country of Origin China
- Category Washroom Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Pilar Spray Assembly,Pull-Down |
Finish | Arctic Stainless |
Series | Pilar® |
Type | Faucet |
Weight | 0.295 lb |
Mfr. Series | NoLeadBrass |
Function | Repair Part |
Description
Delta Pilar Spray Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx20 L (4YKA4)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210)
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- DELTA Delta Nut (RP32524)
- DELTA Delta Nut/Washer, Spout (RP6056)
- DELTA Delta Linden Handle Set Screw/Button (RP62776AR)
- DELTA Delta Screws, 2, Chrome (RP12629)
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- Delta Washroom Accessories