Shop All Washroom Accessories
Delta
Delta Pilar Spray Assembly, Pull-Down
Mfr # RP53210
Zoro # G0884443
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Series Pilar®
- Weight 0.125 lb
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP53210
- Zoro # G0884443
- UPC # 034449594653
- Country of Origin China
- Category Washroom Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Pilar Spray Assembly,Pull-Down |
Finish | Chrome |
Type | Faucet |
Series | Pilar® |
Weight | 0.125 lb |
Flow Rate (GPM) | 1.8 |
Function | Repair Part |
Mfr. Series | DiamondValve |
GPM | 1.8 |
Description
Delta Pilar Spray Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PEX X 1/2" FNPT ADAPTER (460-705NL)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- LEGRIS Push-to-Connect Reducing Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 12)
- PARKER 3/4" CPI x FNPT 316 SS Female Connector (12-12 GBZ-SS)
- DELTA Dvrtr Assemb-3H T/S Not Applicable (RP10799)
- DELTA Delta Contemporary Mounting Bracket (RP64240CZ)
- DELTA Delta Set Screw (RP47666)
- DELTA Delta Mounting Nut, Washer/Screws, 2 (RP49835)
- DELTA Delta Instit Parts Mixing Tee/Checks (063130A)
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- UTOPIA ALLEY Utopia Alley HK8BN Shower Curtain Rings for Bathroom Shower Rods Curtains; Brushed Nickel - Set of 12 (HK8BN)
- Delta Washroom Accessories