Shop All Shower & Bathtub Parts
Delta
Delta Peerless Xander Valve Only MultiCh
Mfr # PTT14019
Zoro # G0877364
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 6.5
- Length 6.5
- Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # PTT14019
- Zoro # G0877364
- UPC # 034449871310
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 6.5 |
Length | 6.5 |
Height | 3.25 |
Width | 3.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.25 |
Overall Width (In.) | 3.25 |
Details
Item | Delta Peerless Xander Valve Only MultiCh |
Type | Faucet |
Finish | Chrome |
Weight | 1.64 lb |
Valve Type | Single-function pressure balance cartridge |
Handle Type | Single Handle Lever |
Series | Xander® |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Description
Delta Peerless Xander Valve Only MultiCh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Cartridge Br1 Brdly Cole (9D00080461)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- ZORO SELECT 1" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class XS (1994833301)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA Stryke Integrated Diverter Lever Stainless (H559SS)
- DELTA Dryden Monitor® 14 Series Shower Trim Venetian Bronze (T14251-RB)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-SS)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058PN)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- Delta Shower & Bathtub Parts