Shop All Shower & Bathtub Parts
Delta
Delta Peerless Westchestr Shwr Only Trim
Mfr # PTT14223
Zoro # G0877407
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Weight 3.104 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # PTT14223
- Zoro # G0877407
- UPC # 034449894432
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Peerless Westchestr Shwr Only Trim |
Type | Faucet |
Finish | Chrome |
Weight | 3.104 lb |
Flow Rate (GPM) | 1.5 |
CEC Compliant | T |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Series | Westchester™ |
Mfr. Series | 1400SeriesUniversal |
GPM | 1.5 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Delta Peerless Westchestr Shwr Only Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag (6901190)
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636C)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- TECTITE BY APOLLO 3/4 in. Push-to-Connect x Female Pipe Thread x Female Pipe Thread Expansion Tank Tee Fitting (FSBTANKTEE)
- DELTA Delta Peerless Xander Valve Only MultiCh (PTT14019)
- DELTA Stryke Integrated Diverter Lever Chrome (H559)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Chrome (T17464-I)
- DELTA Victorian 3-Setting 2-Port Diverter Trim (T11855-RB)
- DELTA Vero 6-Setting 3-Port Diverter Trim Stainless (T11953-SS)
- KOHLER Purist Stacked Thermo Valve Trim (T14489-4-2MB)
- Delta Shower & Bathtub Parts