Shop All Faucet Accessories
Delta
Delta Peerless Wand Assembly Chrome
Mfr # RP44477
Zoro # G3076414
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Green Environmental Attribute N
- Type Faucet
- Weight 0.33 lb
- Function Repair Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP44477
- Zoro # G3076414
- UPC # 034449526685
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Peerless Wand Assembly, Chrome |
Finish | Chrome |
Green Environmental Attribute | N |
Type | Faucet |
Weight | 0.33 lb |
Function | Repair Part |
Series | Other |
Mfr. Series | NoLeadBrass |
Description
Delta Peerless Wand Assembly, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 20 in H, 6 PK (T23R20-4-45A)
- ZORO SELECT 2" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-258)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033)
- DELTA Delta Limit Stop - Hot (RP19807)
- DELTA Premium, SglSet Slide Bar HndShwr (57085-CZ)
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Venetian Bronze (RP53881RB)
- DELTA Delta Collins Side Spray & Hose Assembly Stainless (RP54235SS)
- DELTA Delta Side Spray & Hose Assembly Stainless (RP60097SS)
- DELTA SglSet Adjust, Arm Raincan ShwrHd (52687-PK)
- SLOAN Bathroom Faucet Part Sfp41A Sensor w/Range Adjustable (6 Pin) (0362041)
- Delta Faucet Accessories